01131.9-00
Stego Thermostats, ETR 011 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

01131.9-00

Stego Thermostats, ETR 011 Series
In stock
Item Number
01131.9-00
MFG Item Number
01131.9-00
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermostats, ETR 011 Series
Item #
01131.9-00
Electronic Thermostat ETR 011, w/ LED, A

ETR 011 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 01131.9-00
Item Number 01131.9-00
Manufacturer Stego
Product Series ETR 011
Family Series Stego Thermostats, ETR 011 Series
Operating Voltage 120 VAC
Nominal Voltage 120 VAC
Contact Arrangement SPDT
Setting Range -4-140 °F
Mounting DIN Rail
IP Rating IP20
Connection 5-Pole Terminal
Housing Plastic
Operating Temperature -40-185 °F
Storage Temperature -40-185 °F
Engineering Units Fahrenheit
Hazardous Location No
Approvals CE, cURus
RoHS Yes
Net Weight 0.15 lbs
Gross Weight 0.15 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved