01163.0-01
Stego Thermostats, FTD 011 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

01163.0-01

Stego Thermostats, FTD 011 Series
In stock
Item Number
01163.0-01
MFG Item Number
01163.0-01
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Thermostats, FTD 011 Series
Item #
01163.0-01
Dual Thermostat, fixed point, normally c

FTD 011 Series Information

  • Dual Thermostats
  • Fixed Setpoints
  • Color‑Coded Modules
  • DIN Rail Mountable
  • UL;cUL;CE;VDE Approvals
FTD 011 Tamperproof Thermostats are available in color‑coded configurations with fixed setpoints. These devices feature two thermostats within a single housing, offering a choice of NC/NO or NO/NO in one unit. The NC thermostat provides a normally closed contact (red ‑ opens on temperature rise) for regulating heaters or for switching signal devices when temperature has fallen below the minimum value. The NO thermostat provides a normally open contact (blue ‑ closes on temperature rise) for regulating filter fans, heat exchangers, cooling devices or for switching signal devices when temperature limit has been exceeded.

  • RoHS Compliant
  • IP20 Protection


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 01163.0-01
Item Number 01163.0-01
Manufacturer Stego
Product Series FTD 011
Family Series Stego Thermostats, FTD 011 Series
Operating Voltage 120 VAC, 240 VAC
Nominal Voltage 120 VAC, 240 VAC
Contact Arrangement NC, NO
Sensor Element Thermostatic Bimetal
Setting Range Fixed
Mounting DIN Rail
IP Rating IP20
Connection Screw Clamps
Contact Type Snap-Action
Switch ON Temperature 140 °F, 59 °F
Switch OFF Temperature 122 °F, 77 °F
Housing Plastic
Operating Temperature -4-176 °F
Storage Temperature -49-176 °F
Engineering Units Celsius, Fahrenheit
Application Heating and Cooling
Approvals CE, cUL, UL, VDE
RoHS Yes
Net Weight 0.125 lbs
Gross Weight 0.125 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved