01860.0-00
Stego Fans
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

01860.0-00

Stego Fans
In stock
Item Number
01860.0-00
MFG Item Number
01860.0-00
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, Series
Item #
01860.0-00
Roof Filter Fan, 176 cfm, 230 VAC, 4 fan

Series Information

Specifications

Specifications
Mounting Depth 2 "
Ships Factory Direct No
Manufacturer Part Number 01860.0-00
Item Number 01860.0-00
Manufacturer Stego
Family Series Stego Fans
Operating Voltage 230 VAC
Nominal Voltage 240 VAC
Air Flow 177 CFM
Power Consumption 68 W
Noise Level 55 dB
Connection Type Cage Clamp
Airflow Monitor No
Enclosure Cut-Out (in) 9.7 x 9.7 "
IP Rating IP32
Operating Temp Range (F) 14-158 °F
Approvals CE, EAC
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved