01861.0-02
Stego Fans, RFP 018 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

01861.0-02

Stego Fans, RFP 018 Series
In stock
Item Number
01861.0-02
MFG Item Number
01861.0-02
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, RFP 018 Series
Item #
01861.0-02
Roof Filter Fan, 338 cfm, 120 VAC,

RFP 018 Series Information

Specifications

Specifications
Mounting Depth 4.2 "
Manufacturer Part Number 01861.0-02
Item Number 01861.0-02
Manufacturer Stego
Product Series RFP 018
Family Series Stego Fans, RFP 018 Series
Operating Voltage 120 VAC
Nominal Voltage 120 VAC
Air Flow 338 CFM
Power Consumption 85 W
Noise Level 67 dB
Connection Type Cage Clamp
Airflow Monitor No
Enclosure Cut-Out (in) 9.7 x 9.7 "
IP Rating IP32
Operating Temp Range (F) 14-158 °F
Approvals CE, EAC
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved