01870.9-30
Stego Fans
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

01870.9-30

Stego Fans
In stock
Item Number
01870.9-30
MFG Item Number
01870.9-30
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, Series
Item #
01870.9-30
FPI 018 Air Intake Filter Fan 9.4cfm, 11

Series Information

Videos

Specifications

Specifications
Mounting Depth 2.6 "
Ships Factory Direct No
Manufacturer Part Number 01870.9-30
Item Number 01870.9-30
Manufacturer Stego
Family Series Stego Fans
Operating Voltage 115 VAC
Nominal Voltage 120 VAC
Air Flow 13.5 CFM
Air Flow w/Filter 9.4 CFM
Current Rating 0.12 A
Power Consumption 11 W
Noise Level 43 dB
Connection Type Wire Leads
Airflow Monitor No
Enclosure Cut-Out (in) 3.6 x 3.6 "
IP Rating IP54
Operating Temp Range (F) -40-158 °F
Approvals CE, cURus, EAC
RoHS Yes
Net Weight 0 lbs
Gross Weight 1.165 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved