01871.9-30
Stego Fans, FPI 018 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

01871.9-30

Stego Fans, FPI 018 Series
In stock
Item Number
01871.9-30
MFG Item Number
01871.9-30
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, FPI 018 Series
Item #
01871.9-30
FPI 018 Air Intake Filter Fan 30cfm, 115

FPI 018 Series Information

Videos

Specifications

Specifications
Mounting Depth 2.6 "
Ships Factory Direct No
Manufacturer Part Number 01871.9-30
Item Number 01871.9-30
Manufacturer Stego
Product Series FPI 018
Family Series Stego Fans, FPI 018 Series
Operating Voltage 115 VAC
Nominal Voltage 120 VAC
Air Flow 36.5 CFM
Air Flow w/Filter 30 CFM
Current Rating 0.23 A
Power Consumption 18 W
Noise Level 53 dB
Connection Type Wire Leads
Airflow Monitor No
Enclosure Cut-Out (in) 4.9 x 4.9 "
IP Rating IP54
Operating Temp Range (F) -40-158 °F
Approvals CE, cURus, EAC
RoHS Yes
Net Weight 1.76 lbs
Gross Weight 2.035 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved