01872.0-30
Stego Fans
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

01872.0-30

Stego Fans
In stock
Item Number
01872.0-30
MFG Item Number
01872.0-30
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, Series
Item #
01872.0-30
FPI 018 Air Intake Filter Fan 81.8cfm, 2

Series Information

Videos

Specifications

Specifications
Mounting Depth 4.6 "
Ships Factory Direct No
Manufacturer Part Number 01872.0-30
Item Number 01872.0-30
Manufacturer Stego
Family Series Stego Fans
Operating Voltage 230 VAC
Nominal Voltage 240 VAC
Air Flow 100 CFM
Air Flow w/Filter 81.8 CFM
Current Rating 0.31 A
Power Consumption 45 W
Noise Level 55 dB
Connection Type Cage Clamp
Airflow Monitor No
Enclosure Cut-Out (in) 6.9 x 6.9 "
IP Rating IP54
Operating Temp Range (F) -40-158 °F
Approvals CE, cURus, EAC
RoHS Yes
Net Weight 3.345 lbs
Gross Weight 3.85 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved