01873.0-30
Stego Fans, FPI 018 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

01873.0-30

Stego Fans, FPI 018 Series
In stock
Item Number
01873.0-30
MFG Item Number
01873.0-30
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, FPI 018 Series
Item #
01873.0-30
FPI 018 Air Intake Filter Fan 159.5cfm,

FPI 018 Series Information

Videos

Specifications

Specifications
Mounting Depth 5.8 "
Ships Factory Direct No
Manufacturer Part Number 01873.0-30
Item Number 01873.0-30
Manufacturer Stego
Product Series FPI 018
Family Series Stego Fans, FPI 018 Series
Operating Voltage 230 VAC
Nominal Voltage 240 VAC
Air Flow 179.5 CFM
Air Flow w/Filter 159.5 CFM
Current Rating 0.34 A
Power Consumption 64 W
Noise Level 64 dB
Connection Type Cage Clamp
Airflow Monitor No
Enclosure Cut-Out (in) 8.8 x 8.8 "
IP Rating IP54
Operating Temp Range (F) -40-158 °F
Approvals CE, cURus, EAC
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved