01873.9-30
Stego Fans, FPI 018 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

01873.9-30

Stego Fans, FPI 018 Series
In stock
Item Number
01873.9-30
MFG Item Number
01873.9-30
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, FPI 018 Series
Item #
01873.9-30
Filter Fan, 81W, 172.5 CFM

FPI 018 Series Information

Videos

Specifications

Specifications
Mounting Depth 5.8 "
Manufacturer Part Number 01873.9-30
Item Number 01873.9-30
Manufacturer Stego
Product Series FPI 018
Family Series Stego Fans, FPI 018 Series
Operating Voltage 115 VAC
Nominal Voltage 120 VAC
Air Flow 195.4 CFM
Air Flow w/Filter 172.5 CFM
Current Rating 0.7 A
Power Consumption 81 W
Noise Level 67 dB
Connection Type Cage Clamp
Airflow Monitor No
Enclosure Cut-Out (in) 8.8 x 8.8 "
IP Rating IP54
Operating Temp Range (F) -40-158 °F
Approvals CE, cURus, EAC
RoHS Yes
Net Weight 5.185 lbs
Gross Weight 6.415 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved