01874.9-30
Stego Fans
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

01874.9-30

Stego Fans
In stock
Item Number
01874.9-30
MFG Item Number
01874.9-30
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, Series
Item #
01874.9-30
FPI 018 Air Intake Filter Fan 199.5cfm,

Series Information

Videos

Specifications

Specifications
Mounting Depth 6.3 "
Ships Factory Direct No
Manufacturer Part Number 01874.9-30
Item Number 01874.9-30
Manufacturer Stego
Family Series Stego Fans
Operating Voltage 115 VAC
Nominal Voltage 120 VAC
Air Flow 231.9 CFM
Air Flow w/Filter 199.5 CFM
Current Rating 0.8 A
Power Consumption 90 W
Noise Level 61 dB
Connection Type Cage Clamp
Airflow Monitor No
Enclosure Cut-Out (in) 11.5 x 11.5 "
IP Rating IP54
Operating Temp Range (F) -40-158 °F
Approvals CE, cURus, EAC
RoHS Yes
Net Weight 7.52 lbs
Gross Weight 7.52 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved