01880.0-00
Stego Fans, FPO 018 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

01880.0-00

Stego Fans, FPO 018 Series
In stock
Item Number
01880.0-00
MFG Item Number
01880.0-00
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, FPO 018 Series
Item #
01880.0-00
FPO 018 Air Exhaust Fan w/flaps 8.8cfm,

FPO 018 Series Information

Specifications

Specifications
Mounting Depth 2.8 "
Ships Factory Direct No
Manufacturer Part Number 01880.0-00
Item Number 01880.0-00
Manufacturer Stego
Product Series FPO 018
Family Series Stego Fans, FPO 018 Series
Operating Voltage 230 VAC
Nominal Voltage 240 VAC
Air Flow 14.1 CFM
Air Flow w/Filter 8.8 CFM
Current Rating 0.07 A
Power Consumption 12 W
Noise Level 38 dB
Connection Type Wire Leads
Airflow Monitor No
Enclosure Cut-Out (in) 3.6 x 3.6 "
IP Rating IP54
Operating Temp Range (F) -40-158 °F
Approvals CE, cURus, EAC
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved