01880.2-00
Stego Fans
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

01880.2-00

Stego Fans
In stock
Item Number
01880.2-00
MFG Item Number
01880.2-00
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, Series
Item #
01880.2-00
FPO 018 Air Exhaust Fan w/flaps 10cfm, 2

Series Information

Specifications

Specifications
Mounting Depth 2.6 "
Ships Factory Direct No
Manufacturer Part Number 01880.2-00
Item Number 01880.2-00
Manufacturer Stego
Family Series Stego Fans
Operating Voltage 24 VDC
Nominal Voltage 24 VDC
Air Flow 18.2 CFM
Air Flow w/Filter 10 CFM
Current Rating 0.12 A
Power Consumption 2.7 W
Noise Level 48 dB
Connection Type Wire Leads
Airflow Monitor No
Enclosure Cut-Out (in) 3.6 x 3.6 "
IP Rating IP54
Operating Temp Range (F) -40-158 °F
Approvals CE, cURus, EAC
RoHS Yes
Net Weight 0.75 lbs
Gross Weight 0.965 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved