01880.9-00
Stego Fans, FPO 018 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

01880.9-00

Stego Fans, FPO 018 Series
In stock
Item Number
01880.9-00
MFG Item Number
01880.9-00
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, FPO 018 Series
Item #
01880.9-00
Enclosure Fan, 115VAC, 14CFM,

FPO 018 Series Information

Specifications

Specifications
Mounting Depth 2.8 "
Manufacturer Part Number 01880.9-00
Item Number 01880.9-00
Manufacturer Stego
Product Series FPO 018
Family Series Stego Fans, FPO 018 Series
Operating Voltage 115 VAC
Nominal Voltage 120 VAC
Air Flow 18.8 CFM
Air Flow w/Filter 11.2 CFM
Current Rating 0.12 A
Power Consumption 12 W
Noise Level 41 dB
Connection Type Wire Leads
Airflow Monitor No
Enclosure Cut-Out (in) 3.6 x 3.6 "
IP Rating IP54
Operating Temp Range (F) -40-158 °F
Approvals CE, cURus, EAC
RoHS Yes
Net Weight 1.21 lbs
Gross Weight 1.42 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved