01881.9-00
Stego Fans
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

01881.9-00

Stego Fans
In stock
Item Number
01881.9-00
MFG Item Number
01881.9-00
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, Series
Item #
01881.9-00
FPO 018 Air Exhaust Fan w/flaps 34.1

Series Information

Specifications

Specifications
Mounting Depth 3.1 "
Ships Factory Direct No
Manufacturer Part Number 01881.9-00
Item Number 01881.9-00
Manufacturer Stego
Family Series Stego Fans
Operating Voltage 115 VAC
Nominal Voltage 120 VAC
Air Flow 68.9 CFM
Air Flow w/Filter 34.1 CFM
Current Rating 0.23 A
Power Consumption 18 W
Noise Level 52 dB
Connection Type Wire Leads
Airflow Monitor No
Enclosure Cut-Out (in) 4.9 x 4.9 "
IP Rating IP54
Operating Temp Range (F) -40-158 °F
Approvals CE, cURus, EAC
RoHS Yes
Net Weight 1.865 lbs
Gross Weight 2.14 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved