01882.2-00
Stego Fans
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

01882.2-00

Stego Fans
In stock
Item Number
01882.2-00
MFG Item Number
01882.2-00
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, Series
Item #
01882.2-00
FPO 018 Air Exhaust Fan w/flaps 83cfm, 2

Series Information

Specifications

Specifications
Mounting Depth 4.6 "
Ships Factory Direct No
Manufacturer Part Number 01882.2-00
Item Number 01882.2-00
Manufacturer Stego
Family Series Stego Fans
Operating Voltage 24 VDC
Nominal Voltage 24 VDC
Air Flow 158.3 CFM
Air Flow w/Filter 83 CFM
Current Rating 0.5 A
Power Consumption 12 W
Noise Level 63 dB
Connection Type Cage Clamp
Airflow Monitor No
Enclosure Cut-Out (in) 6.9 x 6.9 "
IP Rating IP54
Operating Temp Range (F) -13-158 °F
Approvals CE, cURus, EAC
RoHS Yes
Net Weight 3.3 lbs
Gross Weight 3.3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved