01884.0-00
Stego Fans
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

01884.0-00

Stego Fans
In stock
Item Number
01884.0-00
MFG Item Number
01884.0-00
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, Series
Item #
01884.0-00
FPO 018 Air Exhaust Fan w/flaps 243.1cfm

Series Information

Specifications

Specifications
Mounting Depth 6.3 "
Ships Factory Direct No
Manufacturer Part Number 01884.0-00
Item Number 01884.0-00
Manufacturer Stego
Family Series Stego Fans
Operating Voltage 230 VAC
Nominal Voltage 240 VAC
Air Flow 427.9 CFM
Air Flow w/Filter 243.1 CFM
Current Rating 0.48 A
Power Consumption 95 W
Noise Level 63 dB
Connection Type Cage Clamp
Airflow Monitor No
Enclosure Cut-Out (in) 11.5 x 11.5 "
IP Rating IP54
Operating Temp Range (F) -40-158 °F
Approvals CE, cURus, EAC
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved