02042.9-02
Stego Enclosure Heaters, CREx 020 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

02042.9-02

Stego Enclosure Heaters, CREx 020 Series
In stock
Item Number
02042.9-02
MFG Item Number
02042.9-02
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosure Heaters, CREx 020 Series
Item #
02042.9-02
CREx 020 HazLoc Heater, 120VAC,

CREx 020 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 02042.9-02
Item Number 02042.9-02
Manufacturer Stego
Product Series CREx 020
Family Series Stego Enclosure Heaters, CREx 020 Series
Heating Capacity 100 W
Operating Voltage 120 VAC
Nominal Voltage 120 VAC
Heating Element High Performance Cartridge
Integral Fan No
Thermostat No
Hygrostat No
Mounting DIN Rail
Mounting Position Vertical
Operating Temp Range (F) -76-185 °F
IP Rating IP66
Protection Class I (Grounded)
Hazardous Location Yes
Approvals CE, EAC
RoHS Yes
Net Weight 2.845 lbs
Gross Weight 3.115 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved