The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
02521.0-03
Stego Lighting, SL 025 SLIMLINE Series
MFG Item Number
02521.0-03
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Lighting, SL 025 SLIMLINE Series
LIGHT WITH MOTION SENSOR, 11W, 230
SL 025 SLIMLINE Series Information
Compact Design Optional Integrated Receptacle Screw or Magnet Mount On/Off Switch or Motion Sensor UL; cUL; CE Approvals The SL 025 light was designed to fit in tight spaces in enclosures. It features an optional integrated receptacle so that electrical devices (e.g. power tools) can be easily plugged in when needed. The standard light can be screw mounted in a variety of positions, or the light can be fitted with an available magnet mount. The motion sensor version was designed to eliminate the need for a door switch.
Electronic Ballast Long‑Life Energy Saving Lamp
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
02521.0-03
Item Number
02521.0-03
Manufacturer
Stego
Product Series
SL 025 SLIMLINE
Family Series
Stego Lighting, SL 025 SLIMLINE Series
Operating Voltage
230 VAC
Nominal Voltage
240 VAC
Power Consumption
11 W
Mounting Type
Screw
Switch Type
Motion Sensor
Integrated Receptacle
Yes
Connection
3-Pole Terminal
Lamp Type
Compact Fluorescent
Luminosity
900 Lm
Housing Material
Plastic
Operating Temp Range (F)
-4-122 °F
IP Rating
IP20
Protection Class
I (Grounded)
Approvals
CE, cUL, UL
RoHS
Yes
Net Weight
1 lb
Gross Weight
1 lb
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved