02700.0-00
Stego Enclosure Heaters, CR 027 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

02700.0-00

Stego Enclosure Heaters, CR 027 Series
In stock
Item Number
02700.0-00
MFG Item Number
02700.0-00
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosure Heaters, CR 027 Series
Item #
02700.0-00
PTC Fan Heater, 230 VAC, 400W, w/ thermo

CR 027 Series Information

  • Compact Size
  • Heating Power Adjusts to Ambient Temperature
  • Built‑In Overheat Protection
  • Integrated Adjustable Thermostat
  • UL, cUL, CE Approvals
The CR 027 semiconductor fan heater prevents the formation of condensation and ensures an even temperature in enclosures. The integrated thermostat is used to set the desired temperature.
  • DIN Rail Mountable
  • RoHS Compliant


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 02700.0-00
Item Number 02700.0-00
Manufacturer Stego
Product Series CR 027
Family Series Stego Enclosure Heaters, CR 027 Series
Heating Capacity 550 W
Operating Voltage 220-240 VAC
Nominal Voltage 240 VAC
Max Inrush Current 11 A
Heating Element PTC Resistor
Integral Fan Yes
Thermostat Yes
Hygrostat No
Mounting DIN Rail
Mounting Position Vertical
Operating Temp Range (F) 32-140 °F
IP Rating IP20
Protection Class II (Double Insulated)
Explosion Proof No
Approvals CE, cUL, UL
RoHS Yes
Comments Heating power adjusts to ambient temperature. (See datasheet.)
Net Weight 2.2 lbs
Gross Weight 2.2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved