The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
02800.0-00
Stego Enclosure Heaters, CS 028 Series
MFG Item Number
02800.0-00
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Enclosure Heaters, CS 028 Series
PTC Fan Heater, 230 VAC, 150W, DIN rail
CS 028 Series Information
Compact Size Quiet Operation Heating Power Adjusts to Ambient Temperature DIN Rail or Screw Mountable CE, VDE Approvals The CS 028 Series fan heater prevents formation of condensation and provides an evenly distributed interior air temperature in enclosures. The heater is connected using the internal terminal connectors. The surface temperatures on the accessible side surfaces of the housing are minimized as a result of the heater design. The CS 028's small size makes it ideal for use in enclosures where space is at a premium.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
02800.0-00
Item Number
02800.0-00
Manufacturer
Stego
Product Series
CS 028
Family Series
Stego Enclosure Heaters, CS 028 Series
Heating Capacity
150 W
Operating Voltage
230 VAC
Nominal Voltage
240 VAC
Max Inrush Current
2 A
Heating Element
PTC Resistor
Integral Fan
Yes
Thermostat
No
Hygrostat
No
Mounting
DIN Rail
Mounting Position
Vertical
Operating Temp Range (F)
-49-158 °F
IP Rating
IP20
Protection Class
II (Double Insulated)
Explosion Proof
No
Approvals
CE, UL, VDE
RoHS
Yes
Comments
Heating power adjusts to ambient temperature. (See datasheet.)
Net Weight
0.75 lbs
Gross Weight
0.75 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved