02810.0-01
Stego Enclosure Heaters, CSL 028 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

02810.0-01

Stego Enclosure Heaters, CSL 028 Series
In stock
Item Number
02810.0-01
MFG Item Number
02810.0-01
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosure Heaters, CSL 028 Series
Item #
02810.0-01
Fan Heater, 230VAC, 400W, Screw Mnt

CSL 028 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 02810.0-01
Item Number 02810.0-01
Manufacturer Stego
Product Series CSL 028
Family Series Stego Enclosure Heaters, CSL 028 Series
Heating Capacity 400 W
Operating Voltage 230 VAC
Nominal Voltage 240 VAC
Heating Element PTC Resistor
Integral Fan Yes
Thermostat No
Hygrostat No
Mounting Surface
Mounting Position Vertical
Operating Temp Range (F) -49-158 °F
IP Rating IP20
Protection Class II (Double Insulated)
Hazardous Location No
Explosion Proof No
Approvals CE, cURus, EAC
RoHS Yes
Net Weight 1.1 lbs
Gross Weight 1.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved