02821.9-06
Stego Enclosure Heaters
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

02821.9-06

Stego Enclosure Heaters
In stock
Item Number
02821.9-06
MFG Item Number
02821.9-06
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosure Heaters, Series
Item #
02821.9-06
CSF 028 Fan Heater, 120 VAC, 250W, DIN r

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 02821.9-06
Item Number 02821.9-06
Manufacturer Stego
Family Series Stego Enclosure Heaters
Heating Capacity 250 W
Operating Voltage 120 VAC
Nominal Voltage 120 VAC
Heating Element PTC Resistor
Integral Fan Yes
Thermostat Yes
Hygrostat No
Mounting DIN Rail
Mounting Position Vertical
Operating Temp Range (F) -40-158 °F
IP Rating IP20
Protection Class II (Double Insulated)
Hazardous Location No
Explosion Proof No
Approvals CE, cURus, EAC
RoHS Yes
Net Weight 1.29 lbs
Gross Weight 1.43 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved