03074.9-01
Stego Enclosure Heaters, HVI 030 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

03074.9-01

Stego Enclosure Heaters, HVI 030 Series
In stock
Item Number
03074.9-01
MFG Item Number
03074.9-01
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosure Heaters, HVI 030 Series
Item #
03074.9-01
HVI 030 Heater, 120 VAC, 500W, SCREW mou

HVI 030 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 03074.9-01
Item Number 03074.9-01
Manufacturer Stego
Product Series HVI 030
Family Series Stego Enclosure Heaters, HVI 030 Series
Heating Capacity 500 W
Operating Voltage 120 VAC
Nominal Voltage 120 VAC
Heating Element High Performance Cartridge
Integral Fan Yes
Thermostat No
Hygrostat No
Mounting Surface
Mounting Position Vertical
Operating Temp Range (F) 14-104 °F
IP Rating IP20
Protection Class II (Double Insulated)
Hazardous Location No
Explosion Proof No
Approvals CE, cURus, EAC
RoHS Yes
Net Weight 1.7 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved