04640.2-00
Stego Enclosure Heaters, HGL 046 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

04640.2-00

Stego Enclosure Heaters, HGL 046 Series
In stock
Item Number
04640.2-00
MFG Item Number
04640.2-00
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosure Heaters, HGL 046 Series
Item #
04640.2-00
Fan Heater HGL 046, 48 VDC, 250W

HGL 046 Series Information

  • Compact Size
  • Built‑In Overheat Protection
  • Long Service Life
  • DIN Rail Mountable
  • UL, cUL, CE, VDE Approvals
The compact HGL 046 fan heater prevents formation of condensation. The integrated high performance axial fan provides forced air circulation and guarantees an even temperature in enclosures. The heater is wired using the internal terminal connectors.
  • RoHS Compliant


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 04640.2-00
Item Number 04640.2-00
Manufacturer Stego
Product Series HGL 046
Family Series Stego Enclosure Heaters, HGL 046 Series
Heating Capacity 250 W
Operating Voltage 48 VDC
Nominal Voltage 48 VDC
Heating Element Micanite Resistor
Integral Fan Yes
Thermostat No
Hygrostat No
Mounting DIN Rail
Mounting Position Vertical
Operating Temp Range (F) -49-158 °F
IP Rating IP20
Protection Class I (Grounded)
Explosion Proof No
RoHS Yes
Net Weight 2.3 lbs
Gross Weight 2.435 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved