201-100-SP
Symcom Protection Relays, 201 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

201-100-SP

Symcom Protection Relays, 201 Series
In stock
Item Number
201-100-SP
MFG Item Number
201-100-SP
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Protection Relays, 201 Series
Item #
201-100-SP
Voltage Monitor, 1-Ph, 95-120VAC

201 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 201-100-SP
Item Number 201-100-SP
Manufacturer Symcom
Product Series 201
Family Series Symcom Protection Relays, 201 Series
Number of Phases 3
Voltage Supported 95-120 V
Lo Pwr (Under Vltg) Trip Yes
Time Delay Trip (Sec) 4 s
Restart Delay (Sec) 2 s
Type of Display LED Status Indicator
Mounting Plug-In
Approvals CE, UL
Net Weight 0.8 lbs
Gross Weight 0.8 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved