233-P
Symcom Protection Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

233-P

Symcom Protection Relays
In stock
Item Number
233-P
MFG Item Number
233P
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Protection Relays, Series
Item #
233-P
Pumpsaver, 230V 1Ph, 1/3-3HP,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 233P
Item Number 233-P
Manufacturer Symcom
Family Series Symcom Protection Relays
Number of Phases 1
Voltage Supported 230 V
Line Voltage 230 V
Hi Pwr (Over Vltg) Trip Yes
Lo Pwr (Under Vltg) Trip Yes
Over Current Detect Yes
Type of Display LED Status Indicator
Mounting Surface
Approvals CSA, UL
Net Weight 0.705 lbs
Gross Weight 1.045 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved