350-400-2-6
Symcom Protection Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

350-400-2-6

Symcom Protection Relays
In stock
Item Number
350-400-2-6
MFG Item Number
35040026
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Protection Relays, Series
Item #
350-400-2-6
MONITOR, HD 3PH VOLT MONITOR VRD 1

Series Information

  • Protects From Los of Any Phase
  • Protects From Voltage Unbalance
  • Standard Surface Mount
  • Diagnostic LED
Model 350 3‑phase voltage monitor is perfect for heavy‑duty applications such as rural pump panels, commercial and rural HVAC equipment, and oil rigs. The Model 350 is a versatile voltage monitor designed for 200, 400, or 600V applications. The Model 350‑200 monitors 190 to 240V input voltages, the Model 350‑400 monitors 380 to 480V input voltages, and the Model 350‑600 monitors 475 to 600V input voltages.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 35040026
Item Number 350-400-2-6
Manufacturer Symcom
Family Series Symcom Protection Relays
Number of Phases 3
Voltage Supported 380-480 V
Current Supported 15 A
Hi Pwr (Over Vltg) Trip Yes
Lo Pwr (Under Vltg) Trip Yes
Phase Loss Detect Yes
Phase Rvrse/Rotatn Detect Yes
Voltage Unbalance Detect Yes
Voltage Unbalance % 6 %
Time Delay Trip (Sec) 2-30 s
Restart Delay (Sec) 2-300 s
Var Restart Delay Yes
Type of Display LED Status Indicator
Lo HP Trip Detect Yes
Net Weight 0.765 lbs
Gross Weight 1.11 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved