460-15-100-SLD
Symcom Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

460-15-100-SLD

Symcom Relays
In stock
Item Number
460-15-100-SLD
MFG Item Number
460-15-100-SLD
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, Series
Item #
460-15-100-SLD
SEAL LEAK DETECTOR

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 460-15-100-SLD
Item Number 460-15-100-SLD
Manufacturer Symcom
Family Series Symcom Relays
Function Seal Failure Detector
Control Voltage 110 VAC, 120 VAC
Net Weight 1 lb
Gross Weight 1 lb
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved