460-200-SP
Symcom Protection Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

460-200-SP

Symcom Protection Relays
In stock
Item Number
460-200-SP
MFG Item Number
460-200-SP
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Protection Relays, Series
Item #
460-200-SP
Voltage Monitor, 190-240V, 1-Ph,

Series Information

  • Protects From Loss of Any Phase
  • Protects From Phase Reversal
  • Protects From Rapid Cycling
  • Compact Design
  • Standard Surface or DIN Rail Mountable
The Model 460 is designed to protect 3‑phase motors from damaging power conditions. The 460's wide operating range combined with UL and CE compliance enables quick access to domestic and global markets.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 460-200-SP
Item Number 460-200-SP
Manufacturer Symcom
Family Series Symcom Protection Relays
Number of Phases 1
Voltage Supported 190-240 V
Hi Pwr (Over Vltg) Trip Yes
Lo Pwr (Under Vltg) Trip Yes
Time Delay Trip (Sec) 4 s
Restart Delay (Sec) 2 s
Type of Display LED Status Indicator
Mounting DIN Rail
Approvals CE, UL
Net Weight 0.52 lbs
Gross Weight 0.695 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved