CT-0075-D10
Symcom Current Transformers, CT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CT-0075-D10

Symcom Current Transformers, CT Series
In stock
Item Number
CT-0075-D10
MFG Item Number
CT-0075-D10
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Current Transformers, CT Series
Item #
CT-0075-D10
75:5 CT/ 1 IN. WINDOW/ DONUT S

CT Series Information

  • Donut Style or Foot Mounted
  • Wide Array of Instrument Rated Current Transformers
  • 600V Voltage Class

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CT-0075-D10
Item Number CT-0075-D10
Manufacturer Symcom
Product Series CT
Family Series Symcom Current Transformers, CT Series
Core Style Solid Core
Aperture (WindowOpening) 1 " Dia.
Current Ratio 75:5
Insulation Level (V) 600 V
Basic Impulse Level (kV) 10 kV
Mounting Plain Ring
Termination Wire Leads
Approvals cURus
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved