ELCT5-31
Symcom Current Transformers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ELCT5-31

Symcom Current Transformers
In stock
Item Number
ELCT5-31
MFG Item Number
ELCT5-31
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Current Transformers, Series
Item #
ELCT5-31
CT 600:1 with Flux Cond 31mm

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ELCT5-31
Item Number ELCT5-31
Manufacturer Symcom
Family Series Symcom Current Transformers
Core Style Solid Core
Aperture (WindowOpening) 1.22 " Dia.
Current Ratio 100:1
Insulation Level (V) 600 V
Mounting Foot Mounted
Termination Screw Terminals
Approvals CE, cUL, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved