ELCT5-88
Symcom Current Transformers, ELCT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ELCT5-88

Symcom Current Transformers, ELCT Series
In stock
Item Number
ELCT5-88
MFG Item Number
ELCT5-88
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Current Transformers, ELCT Series
Item #
ELCT5-88
CT 600:1 with Flux Cond 88mm

ELCT Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ELCT5-88
Item Number ELCT5-88
Manufacturer Symcom
Product Series ELCT
Family Series Symcom Current Transformers, ELCT Series
Core Style Solid Core
Aperture (WindowOpening) 3.46 " Dia.
Current Ratio 100:1
Insulation Level (V) 600 V
Mounting Foot Mounted
Termination Screw Terminals
Approvals CE, cUL, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved