ZSCT5-88
Symcom Current Transformers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ZSCT5-88

Symcom Current Transformers
In stock
Item Number
ZSCT5-88
MFG Item Number
ZSCT5-88
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Current Transformers, Series
Item #
ZSCT5-88
CT 100:1 No Flux Cond 31mm

Series Information

Specifications

Specifications
Manufacturer Part Number ZSCT5-88
Item Number ZSCT5-88
Manufacturer Symcom
Family Series Symcom Current Transformers
Core Style Solid Core
Aperture (WindowOpening) 3.46 " Dia.
Current Ratio 100:1
Insulation Level (V) 600 V
Mounting Foot Mounted
Termination Screw Terminals
Approvals CE, cUL, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved