C3
TCI Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

C3

TCI Enclosures
In stock
Item Number
C3
MFG Item Number
C3
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
C3
CABINET 9x12x8

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number C3
Item Number C3
Manufacturer TCI
Family Series TCI Enclosures
NEMA Rating NEMA 1
Nominal Height 9 "
Nominal Width 12 "
Nominal Depth 8 "
Net Weight 12 lbs
Gross Weight 11.87 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved