The store will not work correctly when cookies are disabled.
V1K12A00
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
V1000, 12 AMP, 480 V., OPEN, STD.
- Increase the Voltage Rise Time
- Extend the Life of the Motor
- Improve System Productivity
- Protect Long Lead Lengths
- Increased Energy Savings
- Reduce Common Mode
- Prevent Motor Failure
- Protect Cable Runs
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
V1K12A00 |
Item Number |
V1K12A00 |
Manufacturer |
TCI |
Product Series |
V1K |
Family Series |
TCI Filters, V1K Series |
Current Rating |
12 A |
Watts Loss |
95 W |
Voltage |
600 VAC |
Frequency |
60 Hz |
480V Motor HP |
7.5 hp |
550V-600V Motor HP |
10 hp |
Enclosed Unit |
No |
Approvals |
cUL, UL |
Comments |
3 Phase |
Net Weight |
6.445 lbs |
Gross Weight |
6.445 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved