The store will not work correctly when cookies are disabled.
V1K27A01
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
V1000, 27 AMP, 480 V., ENCLOSED,
- Increase the Voltage Rise Time
- Extend the Life of the Motor
- Improve System Productivity
- Protect Long Lead Lengths
- Increased Energy Savings
- Reduce Common Mode
- Prevent Motor Failure
- Protect Cable Runs
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
V1K27A01 |
Item Number |
V1K27A01 |
Manufacturer |
TCI |
Product Series |
V1K |
Family Series |
TCI Filters, V1K Series |
Current Rating |
27 A |
Watts Loss |
110 W |
Voltage |
600 VAC |
Frequency |
60 Hz |
480V Motor HP |
20 hp |
550V-600V Motor HP |
25 hp |
Enclosed Unit |
Yes |
NEMA Rating |
NEMA 1 |
Approvals |
cUL, UL |
Comments |
3 Phase |
Net Weight |
13.14 lbs |
Gross Weight |
13.13 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved