Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

28968

TCP Lighting Lamps
In stock
Item Number
28968
MFG Item Number
28968
This item cannot be canceled or returned
Availability

Obsolete Item No Longer Available

Product Details

Overview

Lamps, Series
Item #
28968
TCP 68 Watt Spiral CFL 2700K 120V

Series Information

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number 28968
Item Number 28968
Manufacturer TCP Lighting
Family Series TCP Lighting Lamps
Type CFL
Wattage 68 W
Voltage 120
Shape Spring
Base Mogul
Self-Ballasted Yes
Color Temperature 2,700 K
Life Hours 10,000 Hrs
Color Rendering Index 82
Initial Lumens 4,200
Approvals cUL, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved