Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

31025841

TCP Lighting Lamps
In stock
Item Number
31025841
MFG Item Number
31025841
Availability

Obsolete Item No Longer Available

Product Details

Overview

Lamps, Series
Item #
31025841
F25T8 841 25 CS 3FT

Series Information

Specifications

Specifications
Manufacturer Part Number 31025841
Item Number 31025841
Manufacturer TCP Lighting
Family Series TCP Lighting Lamps
Wattage 25 W
Voltage 100 V
Shape T8 Linear
Base G13 Medium Bi-Pin
Self-Ballasted No
Mean Lumens 2,115
Color Temperature 4,100 K
Life Hours 24,000 Hrs
Color Rendering Index 86
Initial Lumens 2,225
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved