The store will not work correctly when cookies are disabled.
EL4SA632480XNPRS
TCP Lighting Light Fixtures
In stock
Item Number
EL4SA632480XNPRS
MFG Item Number
EL4SA632480XNPRS
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
EL 4FT SA 6L T8 480 NBF PRS
Specifications
Specifications
Ships Factory Direct |
Yes |
Manufacturer Part Number |
EL4SA632480XNPRS |
Item Number |
EL4SA632480XNPRS |
Manufacturer |
TCP Lighting |
Family Series |
TCP Lighting Light Fixtures |
Lamp Included |
No |
Ballast Type |
Integrated |
Voltage |
347-480 VAC |
Length |
48 " |
Style |
T8 Linear |
Lamp Type |
Fluorescent |
Power |
176 W |
Lumens |
20,600 |
Mounting |
Wall |
Guarded |
No |
Junction Box |
No |
Enclosed |
Yes |
Gasketed |
Yes |
Marine Rated |
Yes |
Wet Locations |
Yes |
IP Rating |
IP66, IP67 |
NEMA Rating |
NEMA 3R, NEMA 4, NEMA 4X |
Temperature Code |
T4, T4A, T5, T6 |
Nominal Voltage |
347 VAC, 380 VAC, 415 VAC, 480 VAC |
Approvals |
cUL, UL |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved