HB15000240
TCP Lighting Light Fixtures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HB15000240

TCP Lighting Light Fixtures
In stock
Item Number
HB15000240
MFG Item Number
HB15000240
This item cannot be canceled or returned
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Light Fixtures, Series
Item #
HB15000240
LED HB 150W DIM 40K 347V-480V

Series Information

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number HB15000240
Item Number HB15000240
Manufacturer TCP Lighting
Family Series TCP Lighting Light Fixtures
Lamp Included Yes
Voltage 347~480 VAC
Length 23.8 "
Color Temperature 4,000 °K
Style Linear
Lamp Type LED
Power 176 W
Lumens 20,600
Mounting Wall
Guarded No
Junction Box No
Enclosed Yes
Gasketed Yes
Marine Rated Yes
Wet Locations Yes
IP Rating IP66, IP67
Temperature Code T4, T4A, T5, T6
NEMA Rating NEMA 3R, NEMA 4, NEMA 4X
Approvals cUL, UL
RoHS Yes
Nominal Voltage 347 VAC, 480 VAC
Gross Weight 0 lbs
Net Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved