HB21000140LS1
TCP Lighting Light Fixtures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HB21000140LS1

TCP Lighting Light Fixtures
In stock
Item Number
HB21000140LS1
MFG Item Number
HB21000140LS1
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Light Fixtures, Series
Item #
HB21000140LS1
HB21000140 w/Leviton OSFLA-ITW

Series Information

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number HB21000140LS1
Item Number HB21000140LS1
Manufacturer TCP Lighting
Family Series TCP Lighting Light Fixtures
Lamp Included Yes
Voltage 120~277 VAC
Length 23.8 "
Color Temperature 4,000 °K
Style Linear
Lamp Type LED
Power 210 W
Lumens 27,500
Hub Size 3/4 "
Mounting Chain, Hanger
Enclosed Yes
Approvals cUL, UL
RoHS Yes
Nominal Voltage 120 VAC, 208 VAC, 240 VAC, 277 VAC
Gross Weight 0 lbs
Net Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved