The store will not work correctly when cookies are disabled.
L9A19D1550K
MFG Item Number
L9A19D1550K
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
TCP 9 Watt A19 LED 5000K 120V 850
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
L9A19D1550K |
Item Number |
L9A19D1550K |
Manufacturer |
TCP Lighting |
Family Series |
TCP Lighting Lamps |
Type |
LED |
Wattage |
9 W |
Voltage |
120 V |
Shape |
A19 |
Base |
G24Q/GX24Q |
Self-Ballasted |
Yes |
Mean Lumens |
800 |
Color Temperature |
5,000 K |
Life Hours |
15,000 Hrs |
Color Rendering Index |
80 |
Approvals |
cUL, UL |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved