LED17P38D35KFL
TCP Lighting Lamps
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LED17P38D35KFL

TCP Lighting Lamps
In stock
Item Number
LED17P38D35KFL
MFG Item Number
LED17P38D35KFL
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Lamps, Series
Item #
LED17P38D35KFL
TCP 17 Watt 3500K Medium (E26) Base

Series Information

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number LED17P38D35KFL
Item Number LED17P38D35KFL
Manufacturer TCP Lighting
Family Series TCP Lighting Lamps
Wattage 17 W
Voltage 120 V
Shape PAR38
Base E26
Mean Lumens 1,200
Color Temperature 3,500 K
Life Hours 25,000 Hrs
Color Rendering Index 80
Approvals cUL, UL
Net Weight 0.71 lbs
Gross Weight 0.8 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved