PL4WA454UNIV
TCP Lighting Light Fixtures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PL4WA454UNIV

TCP Lighting Light Fixtures
In stock
Item Number
PL4WA454UNIV
MFG Item Number
PL4WA454UNIV
This item cannot be canceled or returned
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Light Fixtures, Series
Item #
PL4WA454UNIV
PL 4ft. SA 4L 54W UNIV

Series Information

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number PL4WA454UNIV
Item Number PL4WA454UNIV
Manufacturer TCP Lighting
Family Series TCP Lighting Light Fixtures
Lamp Included Yes
Ballast Type Integrated
Voltage 120-277 VAC
Length 48 "
Style Polar Bay T5 Linear
Fixture Material Fiberglass
Lens Material Acrylic
Lamp Type Fluorescent
Max Lamp Size T5HO
Power 54 W
Mounting Bracket
Lamp Base Miniature Bi-Pin
Enclosed Yes
Gasketed Yes
NEMA Rating NEMA 4X
Nominal Voltage 120 VAC, 208 VAC, 240 VAC, 277 VAC
Approvals cUL, UL
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved