TCPGPR4UZDA850K
TCP Lighting Light Fixtures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TCPGPR4UZDA850K

TCP Lighting Light Fixtures
In stock
Item Number
TCPGPR4UZDA850K
MFG Item Number
TCPGPR4UZDA850K
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Light Fixtures, Series
Item #
TCPGPR4UZDA850K
LED STRIP RETRO 4FT 4200L 50K

Series Information

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number TCPGPR4UZDA850K
Item Number TCPGPR4UZDA850K
Manufacturer TCP Lighting
Family Series TCP Lighting Light Fixtures
Lamp Included Yes
Voltage 120~277 VAC
Length 48 "
Color Temperature 5,000 °K
Style Strip
Lamp Type LED
Power 32 W
Lumens 4,200
Approvals cUL, UL
Nominal Voltage 120 VAC, 208 VAC, 240 VAC, 277 VAC
Gross Weight 0 lbs
Net Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved