TCPGPS2UZDA840K
TCP Lighting Light Fixtures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TCPGPS2UZDA840K

TCP Lighting Light Fixtures
In stock
Item Number
TCPGPS2UZDA840K
MFG Item Number
TCPGPS2UZDA840K
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Light Fixtures, Series
Item #
TCPGPS2UZDA840K
DWO LED STRIP FIXTR 2FT 2600L

Series Information

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number TCPGPS2UZDA840K
Item Number TCPGPS2UZDA840K
Manufacturer TCP Lighting
Family Series TCP Lighting Light Fixtures
Lamp Included Yes
Ballast Type Integrated
Voltage 120~277 VAC
Length 24 "
Color Temperature 4,000 °K
Style Strip
Lamp Type LED
Power 20 W
Lumens 2,600
Mounting Pendant, Surface
Approvals cUL, UL
Nominal Voltage 120 VAC, 208 VAC, 240 VAC, 277 VAC
Gross Weight 0 lbs
Net Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved