TCPGPS4UZDA840KEB
TCP Lighting Light Fixtures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TCPGPS4UZDA840KEB

TCP Lighting Light Fixtures
In stock
Item Number
TCPGPS4UZDA840KEB
MFG Item Number
TCPGPS4UZDA840KEB
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Light Fixtures, Series
Item #
TCPGPS4UZDA840KEB
LED STRIP 4FT 4200L 40K EMRG

Series Information

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number TCPGPS4UZDA840KEB
Item Number TCPGPS4UZDA840KEB
Manufacturer TCP Lighting
Family Series TCP Lighting Light Fixtures
Lamp Included Yes
Ballast Type Integrated
Voltage 120~277 VAC
Length 48 "
Color Temperature 4,000 °K
Style Strip
Lamp Type LED
Power 35 W
Lumens 4,200
Mounting Pendant, Surface
Approvals cUL, UL
Nominal Voltage 120 VAC, 208 VAC, 240 VAC, 277 VAC
Gross Weight 0 lbs
Net Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved