TCPGPS8UZDA835K
TCP Lighting Light Fixtures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TCPGPS8UZDA835K

TCP Lighting Light Fixtures
In stock
Item Number
TCPGPS8UZDA835K
MFG Item Number
TCPGPS8UZDA835K
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Light Fixtures, Series
Item #
TCPGPS8UZDA835K
LED STRIP FIXTR 8FT 8300L 35K

Series Information

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number TCPGPS8UZDA835K
Item Number TCPGPS8UZDA835K
Manufacturer TCP Lighting
Family Series TCP Lighting Light Fixtures
Lamp Included Yes
Ballast Type Integrated
Voltage 120~277 VAC
Length 96 "
Color Temperature 3,500 °K
Style Strip
Lamp Type LED
Power 65 W
Lumens 8,300
Mounting Pendant, Surface
Approvals cUL, UL
Nominal Voltage 120 VAC, 208 VAC, 240 VAC, 277 VAC
Gross Weight 0 lbs
Net Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved