WL4WA232UNIN
TCP Lighting Light Fixtures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

WL4WA232UNIN

TCP Lighting Light Fixtures
In stock
Item Number
WL4WA232UNIN
MFG Item Number
WL4WA232UNIN
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Light Fixtures, Series
Item #
WL4WA232UNIN
WL 4ft. WA 32W T8 2L UNI NBF

Series Information

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number WL4WA232UNIN
Item Number WL4WA232UNIN
Manufacturer TCP Lighting
Family Series TCP Lighting Light Fixtures
Lamp Included No
Ballast Type Integrated
Voltage 120-277 VAC
Length 48 "
Style T8 Linear
Lamp Type Fluorescent
Power 32 W
Mounting Bracket
Lamp Base Medium Bi-Pin
Gasketed Yes
Wet Locations Yes
IP Rating IP65, IP67
Nominal Voltage 120 VAC, 208 VAC, 240 VAC, 277 VAC
Approvals cUL, UL
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved