3324
TEKTON Hand Tools, Wrecking Bar Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

3324

TEKTON Hand Tools, Wrecking Bar Series
In stock
Item Number
3324
MFG Item Number
3324
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Hand Tools, Wrecking Bar Series
Item #
3324
18in. Wrecking Bar

Wrecking Bar Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3324
Item Number 3324
Manufacturer TEKTON
Product Series Wrecking Bar
Family Series TEKTON Hand Tools, Wrecking Bar Series
Type Crow Bar
Size 18 "
Number of Pieces 1
Net Weight 0.0068 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved